Zoro Homepage
This item is Discontinued.
Current LED Lamp, A21 Shape, 15.0W, 1600 lm LED15DA21/830

LED Lamp, A21 Shape, 15.0W, 1600 lm (Discontinued)

  • Mfr # LED15DA21/830
  • Zoro # G7688199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15DA21/830
Zoro #
G7688199
UPC #
043168760430
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-1/4"
Light Bulb Dia.
2-5/8"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-1/4"
Bulb Dia.
2 5/8 in
Overall Length
5 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
15 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
1,600 lm
Rated Life
15,000 hr
Light Technology
LED
Type
Standard
Bulb Primary Application
General Purpose
High Output
No
Bulb Type
Standard
Bulb Designation
LED/15D/A21/830K
Average Bulb Life
15,000 hr.
Bulb Technology
LED
Bulb Power Source
Direct Wired
Lighting Technology
LED
Wattage Equivalency
100W INC/23 to 26W CFL
Rough Service
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Green Certification or Other Recognition
ENERGY STAR
Bulb Beam Angle
360 Degrees
Light Appearance
3000-3999K, Soft White
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor Only
Color Tuning
No
Standards
UL 1993, UL Damp Rated
Energy Star Compliant
Yes
For Enclosed Fixtures
No
Light Distribution
Omnidirectional
Bulb Min. Starting Temp.
-20 Degrees F
Bulb Color Temp.
3000K
Three-Way
No
Bulb Finish
Frosted
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Bulb Minimum Starting Temperature
-4 Degrees F
Trade Number
LED/15D/A21/830K
Overall Bulb Shape
A
Overall Bulb Base Type
Medium Screw
Shatter-Resistant
No
Light Color
White
Dimming Type
0-10V
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Color Selectable
No
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
100 W

Description

LED,15 W,A21,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.