This item is Discontinued.

Current LED, 15 W, A21, Medium Screw (E26) LED15DA21/850

This item is Discontinued.

Current

LED, 15 W, A21, Medium Screw (E26) (Discontinued)

Mfr # LED15DA21/850
Zoro # G7826500
UPC # 043168761178
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED15DA21/850
Zoro #
G7826500
UPC #
043168761178
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-1/4"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
2-5/8"
Max. Overall Bulb Length
5-1/4"
Overall Length
5 1/4 in
Bulb Dia.
2 5/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
15 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Polycarbonate
Color Temperature
5000K
Dimmable
Yes
Lumens
1,600 lm
Rated Life
15,000 hr
Light Technology
LED
Standards
UL 1993, UL Damp Rated
For Enclosed Fixtures
No
High Output
No
Bulb Color Temp.
5000K
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Bulb Power Source
Direct Wired
Bulb Min. Starting Temp.
-20 Degrees F
Light Distribution
Omnidirectional
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Finish
Frosted
Color Tuning
No
Rough Service
No
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Bulb Technology
LED
Bulb Primary Application
General Purpose
Average Bulb Life
15,000 hr.
Lighting Technology
LED
Color Rendering Index
80
Bulb Beam Angle
360 Degrees
Wattage Equivalency
100W INC/23 to 26W CFL
Energy Star Compliant
Yes
Type
Standard
Bulb Designation
LED/15D/A21/850K
Light Appearance
5000K, White
Bulb Minimum Starting Temperature
-4 Degrees F
Trade Number
LED/15D/A21/850K
Overall Bulb Shape
A
Shatter-Resistant
No
Overall Bulb Base Type
Medium Screw
Light Color
White
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
104 Degrees F
Color Selectable
No

Description

LED,15 W,A21,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.