LED Lamp, BIAX, 17W, 5000K

  • Mfr # LED172G11/850/10

  • Zoro # G3880786


product price:  $23.25
/ea
Sold in multiples of 10 for $232.50

Key Features

Voltage
Ballast Dependent
Watts
17 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
HLBX
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED172G11/850/10
Zoro #
G3880786
UPC #
043168390767
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
22 1/2 in
Bulb Dia.
1 3/4 in
Length
21-55/64 in

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
17 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
HLBX
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
2,200 lm
Rated Life
40,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Standards
cULus
Bulb Power Source
Requires Separate Ballast
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
Light Appearance
5000K and Above, Daylight
Bulb Primary Application
General Purpose
Color Rendering Index
80
Wattage Equivalency
90W INC/22W CFL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Bulb Beam Angle
120 Degrees
Bulb Type
Plug-In
For Enclosed Fixtures
Yes
Light Distribution
General
Bulb Designation
LED172G11/850/10
Rough Service
No
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Dimming Type
No Dimming
Dimming Method
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
90 W
UL 1993 Environmental Rating
Damp Location
Color Selectable
No

Description

LED,17 W,HLBX,4-Pin (2G11)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.