Shop WESTINGHOUSE

7 W C7 Specialty Incandescent Bulb E12 (Candelabra) White 4 pk

  • Mfr # 3720600
  • Zoro # G405896755

product price: 
$
8.19
/pk of 4, $2.05/ea

Key Features

Watts
7
Bulb Base Type
E12 (Candelabra)
Bulb Shape
C7
Color Temperature
2700K
Lumens
34
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3720600
Zoro #
G405896755
UPC #
-
Country of Origin
China
Watts
7
Bulb Base Type
E12 (Candelabra)
Bulb Shape
C7
Color Temperature
2700K
Lumens
34

Description

Westinghouse incandescent general service light bulbs are perfect for general or specified lighting purposes and come in a variety of shapes, styles and wattages. To help you find the right bulb for the right application, see Westinghouse full offering of general service light bulbs including nightlights, sign lights, tubular and microwave varieties. General service light bulbs are available with medium, intermediate, candelabra and double contact bayonet screw bases making them compatible for use with standard household fixtures and appliances -- everything from curio cabinets, picture lights and microwaves to outdoor signs and scoreboards. Product reference number 37206. *


  • • Last up to an average 4000 hours
  • • Perfect for night lights or in holiday candle lights
  • • Completely dimmable
  • •
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.