Zoro Homepage
This item is Discontinued.
Current LED Lamp, ED28 Shape, 80W, 11,800 lm LED80/2M250/750

LED Lamp, ED28 Shape, 80W, 11,800 lm (Discontinued)

  • Mfr # LED80/2M250/750
  • Zoro # G7315406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED80/2M250/750
Zoro #
G7315406
UPC #
043168880992
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
8-1/4"
Max Overall Bulb Length
8-1/4"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
4"
Bulb Dia.
2 3/8 in
Overall Length
8 1/2 in

Description

LED Lamp, Bulb Shape Cylindrical, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Mogul Screw (EX39), 80 Watts, Wattage Equivalency 250W HPS/250W MH, Bulb Color Temp. 5000K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 50,000 hr., Color Rendering Index 70, Bulb Type High Output, Bulb Beam Angle 360 Degrees , Lumens 11,800, Light Distribution Omnidirectional, Voltage Ballast Dependent, Max. Overall Bulb Length 8-1/4 In., Light Bulb Dia. 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.