Shop GE LIGHTING

LED Lamp, GX24q-2 Shape, Non Dimmable

  • Mfr # LED19GX24Q-V/830

  • Zoro # G7760131


product price:  $24.15
/ea
Sold in multiples of 6 for $144.90

Key Features

Voltage
Ballast Dependent
Watts
18.5 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
BR28
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED19GX24Q-V/830
Zoro #
G7760131
UPC #
043168392778
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
6 1/2 in
Bulb Dia.
3 1/2 in
Length
6-3/8 in

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
18.5 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
BR28
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
No
Lumens
1,850 lm
Rated Life
50,000 hr
Light Technology
LED
Three-Way
No
Bulb Power Source
Requires Separate Ballast
Light Appearance
3000-3999K, Warm White
Standards
cULus
Color Rendering Index
80
Light Distribution
Flood
Energy Star Compliant
No
Wattage Equivalency
26W CFL
Bulb Type
Plug-In
Indoor/Outdoor Usage
Indoor/Outdoor
Type
Flood and Spot
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
100 Degrees
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Finish
Frosted
Bulb Designation
LED19GX24Q-V/830
Bulb Primary Application
General Purpose
For Enclosed Fixtures
No
High Output
No
Rough Service
No
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Lighting Certification
Unrated
Dimming Type
No Dimming
Dimming Method
No Dimming
Incandescent Wattage Equivalency
26 W
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

LED,18.5 W,BR28,4-Pin (GX24q-4)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.