LED Lamp, GX24q-2 Shape, Non Dimmable

  • Mfr # LED19GX24Q-V/835

  • Zoro # G7760168


product price:  $22.35
/ea
Sold in multiples of 6 for $134.10

Key Features

Voltage
Ballast Dependent
Watts
18.5 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
BR28
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED19GX24Q-V/835
Zoro #
G7760168
UPC #
043168392754
Country of Origin
Multiple

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 1/2 in
Overall Length
6 1/2 in
Length
6-3/8 in

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
18.5 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
BR28
Bulb Housing
Polycarbonate
Color Temperature
3500K
Dimmable
No
Lumens
1,950 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Beam Angle
100 Degrees
Bulb Finish
Frosted
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
Standards
cULus
High Output
No
Energy Star Compliant
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Power Source
Requires Separate Ballast
Bulb Designation
LED19GX24Q-V/835
Color Rendering Index
80
Type
Flood and Spot
For Enclosed Fixtures
No
Light Appearance
3000-3999K, Neutral
Bulb Type
Plug-In
Bulb Primary Application
General Purpose
Three-Way
No
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
26W CFL
Light Distribution
Flood
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Dimming Method
No Dimming
Lighting Certification
Unrated
Dimming Type
No Dimming
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Incandescent Wattage Equivalency
26 W
Maximum Operating Temperature
113 Degrees F

Description

LED,18.5 W,BR28,4-Pin (GX24q-4)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.