Zoro Homepage
This item is Discontinued.
Current LED Lamp, MR16, 7.0W, 2700K, 35deg., GU5.3 LED7XDMR16S82735

LED Lamp, MR16, 7.0W, 2700K, 35deg., GU5.3 (Discontinued)

  • Mfr # LED7XDMR16S82735
  • Zoro # G5243201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7XDMR16S82735
Zoro #
G5243201
UPC #
043168699525
Country of Origin
China

Dimensions

Light Bulb Dia.
2"
Max. Overall Bulb Length
1-29/32"
Max Overall Bulb Length
1-29/32"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
2700K
Bulb Housing
Polycarbonate
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
No
Light Distribution
Flood
Type
Flood & Spot
Voltage
12V AC
Watts
7 W
Light Technology
LED
Light Appearance
2700 to 2999K, Soft White
Lumens
480 lm
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Green Certification or Other Recognition
ENERGY STAR
Item
Compact LED Bulb
Lighting Technology
LED
Color Tuning
No
Bulb Beam Angle
35 Degrees
Color Rendering Index
80
Wattage Equivalency
50W HAL
Bulb Designation
LED7XDMR16S82735
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Color Temperature
2700K
Light Color
White
Dimming Method
No Dimming
Dimming Type
No Dimming
Lighting Certification
Unrated
Incandescent Wattage Equivalency
50 W
Color Selectable
No

Description

LED,7 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.