Shop GE LIGHTING

7 W, Compact LED Bulb, White, PAR20, 2700K Temp. Clear Finish, Dimmable

  • Mfr # LED7DP203W827/20

  • Zoro # G1802930


product price:  $12.29
/ea

Key Features

Voltage
120V AC
Watts
7 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED7DP203W827/20
Zoro #
G1802930
UPC #
043168933605
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
3 1/2 in
Bulb Dia.
2 1/2 in
Width
6 in
Height
5.5 in
Length
3-1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
7 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
25,000 hr
Light Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Clear
Bulb Type
Reflector
For Enclosed Fixtures
No
Energy Star Compliant
Yes
Color Rendering Index
80
Bulb Power Source
Direct Wired
High Output
No
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Three-Way
No
Bulb Designation
LED/7DP203W827/20
Rough Service
No
Light Appearance
2700-2999K, Soft White
Standards
cULus
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Primary Application
Spotlight
Type
Flood
Wattage Equivalency
50W HAL
Light Distribution
Spot
Bulb Beam Angle
20 Degrees
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Light Color
White
Lighting Certification
ENERGY STAR
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Incandescent Wattage Equivalency
50 W
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

LED,7 W,PAR20,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.