Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current LED Lamp, PAR20, 7.0W, 2700K, 20deg., E26 LED7DP20BW827/20

LED Lamp, PAR20, 7.0W, 2700K, 20deg., E26 (Discontinued)

  • Mfr # LED7DP20BW827/20
  • Zoro # G8579006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7DP20BW827/20
Zoro #
G8579006
UPC #
043168996440
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
3-1/2"
Max Overall Bulb Length
3-1/2"
Light Bulb Dia.
2-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Polycarbonate
Bulb Shape
PAR20
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
120
Watts
7.0
Light Appearance
2700 to 2999K, Soft White
Lumens
500
Bulb Beam Angle
20 Degrees
Color Tuning
No
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
70W INC
Lighting Technology
LED
Color Rendering Index
83.0
Item
LED Lamp
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Bulb Designation
LED7DP20BW827/20
Color Temperature
2700 K
Light Color
Clear

Description

LED Lamp, Bulb Shape PAR20, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 7 Watts, Bulb Color Temp. 2700K, LED, Light Color Clear, Average Bulb Life 25,000 hr., Color Rendering Index 83, Color Tuning No, Voltage 120, Indoor/Outdoor, Lumens 500, Max. Overall Length 3-1/2 In., Light Bulb Dia. 2-1/2 In., Bulb Beam Angle 20 Degrees , Bulb Designation LED7DP20BW827/20, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.