This item is Discontinued.

Ge Lighting 12 W, Compact LED Bulb, White, PAR30, 2700K Temp. Clear Finish, Dimmable LED12DP30RW82725

12 W, Compact LED Bulb, White, PAR30, 2700K Temp. Clear Finish, Dimmable (Discontinued)

  • Mfr # LED12DP30RW82725
  • Zoro # G1802991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED12DP30RW82725
Zoro #
G1802991
UPC #
043168421331
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
3-47/64"
Light Bulb Dia.
3-3/4"
Max. Overall Bulb Length
3-47/64"
Bulb Dia.
3 3/4 in
Overall Length
3 5/6 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Polycarbonate
Bulb Shape
PAR30
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
12 W
Light Technology
LED
Light Appearance
2700-2999K, Soft White
Lumens
1,000 lm
Color Rendering Index
80
Energy Star Compliant
Yes
Three-Way
No
Bulb Power Source
Direct Wired
Bulb Beam Angle
25 Degrees
High Output
No
Standards
cULus
Bulb Designation
LED/12DP30RW82725
Bulb Primary Application
Recessed
Color Tuning
No
Item
Compact LED Bulb
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Finish
Clear
Average Bulb Life
25,000 hr.
Rough Service
No
Wattage Equivalency
75W HAL
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Min. Starting Temp.
-20 Degrees C
Green Certification or Other Recognition
ENERGY STAR
Lighting Technology
LED
Indoor/Outdoor Usage
Indoor Only
Bulb Minimum Starting Temperature
-4 Degrees F
Rated Life
25,000 hr
Shatter-Resistant
No
Overall Bulb Shape
PAR
Color Temperature
2700K
Overall Bulb Base Type
Medium Screw
Light Color
White
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Dimming Type
0-10V
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
75 W

Description

LED,12 W,PAR30,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.