Zoro Homepage
This item is Discontinued.
Current LED Lamp, PAR38, 12W, 3000K, 25deg., E26 LED12DP38W830/25

LED Lamp, PAR38, 12W, 3000K, 25deg., E26 (Discontinued)

  • Mfr # LED12DP38W830/25
  • Zoro # G5243226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DP38W830/25
Zoro #
G5243226
UPC #
043168632331
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-19/64"
Max Overall Bulb Length
5-19/64"
Light Bulb Dia.
4-3/4"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Spot
Voltage
120
Watts
12.0
Light Appearance
3000 to 3999K, Warm White
Lumens
1000
Bulb Designation
LED12DP38W830/25
Lighting Technology
LED
Wattage Equivalency
90W HAL
Color Rendering Index
80.0
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Color Tuning
No
Bulb Beam Angle
25 Degrees
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Light Color
White
Color Temperature
3000 K

Description

LED Lamp, Bulb Shape PAR38, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 12.0 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning No, Light Distribution Spot, Voltage 120, Indoor Only, Lumens 1000, Max. Overall Bulb Length 5-19/64 In., Light Bulb Dia. 4-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.