Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current LED Lamp, PAR38, 18W, 3000K, 25deg., E26 LED18DP38W830/25

LED Lamp, PAR38, 18W, 3000K, 25deg., E26 (Discontinued)

  • Mfr # LED18DP38W830/25
  • Zoro # G8578936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18DP38W830/25
Zoro #
G8578936
UPC #
043168901598
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
5-1/8"
Max Overall Bulb Length
5-1/8"

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR38
Voltage
120
Watts
18
Item
LED Lamp
Average Bulb Life
25,000 hr.
Bulb Designation
LED18DP38W830/25
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
25 Degrees
Wattage Equivalency
3800W HAL
Light Color
Clear
Color Temperature
3000 K

Description

LED Lamp, Dimmable, Lamp Type PAR, Lamp Shape PAR38, Base Type Medium, 18 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 1300, Color Temp. 3000K, CRI 84, Average Life 25,000 hr., Light Color Clear, Max. Overall Length 5.12 in., Lamp Dia. 4.75 in., Beam Angle 25 Degrees , Lamp Designation LED18DP38W830/25, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.