Zoro Homepage
This item is Discontinued.
Current LED Lamp, PAR38, 18W, 5000K, 40deg., E26 LED18DP38FL5K/TP

LED Lamp, PAR38, 18W, 5000K, 40deg., E26 (Discontinued)

  • Mfr # LED18DP38FL5K/TP
  • Zoro # G9490862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18DP38FL5K/TP
Zoro #
G9490862
UPC #
043168222358
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
5-1/8"
Max Overall Bulb Length
5-1/8"
Light Bulb Dia.
4-3/4"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
5000K
Bulb Housing
Polycarbonate
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
40 Degrees Flood
Voltage
120
Watts
18.0
Light Appearance
5000K and Above, Daylight
Lumens
1500
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Bulb Beam Angle
40 Degrees
Energy Star Compliant
No
Bulb Designation
LED18DP38FL5K
Average Bulb Life
25,000 hr.
Color Rendering Index
84.0
Wattage Equivalency
100W INC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
LED Lamp
Color Tuning
No
Indoor/Outdoor Usage
Indoor/Outdoor
Lighting Technology
LED
Light Color
Clear
Color Temperature
5000 K

Description

LED Lamp, Bulb Shape PAR38, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 18.0 Watts, Bulb Color Temp. 5000K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 25,000 hr., Color Rendering Index 84, Bulb Type Reflector, Bulb Beam Angle 40 Degrees , Color Tuning No, Light Distribution 40 Degrees Flood, Voltage 120, Indoor/Outdoor, Lumens 1500, Max. Overall Bulb Length 5-1/8 In., Light Bulb Dia. 4-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.