Shop GE LIGHTING

LED Lamp, PL Horizontal, 2700K Bulb Color

  • Mfr # LED9G24Q-H/827

  • Zoro # G5775837


product price:  $17.59
/ea

Key Features

Voltage
Ballast Dependent
Watts
9 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
T13
Bulb Housing
Aluminum/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED9G24Q-H/827
Zoro #
G5775837
UPC #
043168339940
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 1/4 in
Bulb Dia.
2 1/4 in
Length
6-25/64 in

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
9 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
T13
Bulb Housing
Aluminum/Polycarbonate
Color Temperature
2700K
Dimmable
No
Lumens
1,100 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Designation
LED9G24Q-H/827
Bulb Primary Application
General Purpose
Three-Way
No
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Light Distribution
Flood
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
120 Degrees
Energy Star Compliant
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
High Output
No
Rough Service
No
Bulb Finish
Frosted
Wattage Equivalency
26W CFL
Color Rendering Index
80
Bulb Power Source
Requires Separate Ballast
Standards
cULus
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
For Enclosed Fixtures
No
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
No Dimming
Dimming Type
No Dimming
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Incandescent Wattage Equivalency
26 W
Lumen Selectable
No

Description

LED,9 W,T13,4-Pin (G24q-3)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.