Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED9A19/830
Zoro #
G3655732
UPC #
043168621809
Country of Origin
Unknown
Dimensions
Max. Overall Bulb Length
4-3/8"
Max Overall Bulb Length
4-3/8"
Bulb Dia.
2.75 in
Overall Length
4.4 in
Details
Bulb Color Temp.
3000K
Bulb Shape
A19
Voltage
120
Watts
9
Lumens
450
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Bulb Finish
Coated
Bulb Designation
LED9A19/830
Item
LED Light Bulb
Indoor/Outdoor Usage
Indoor Only
Standards
Meets 2012 Lighting Legislation Energy Standards
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Trade Number
LED9A19/830
Special Features
White Body
Description
LED Light Bulb, Lamp Type A-Line, Lamp Shape A19, Non-Dimmable, Base Type Medium Screw (E26), 9 Watts, 120 Voltage, Incandescent Equivalent (Watts) 15Initial Lumens 450, Color Warm, Color Temp. 3000K, CRI 82, Average Life 25,000 hr., Indoor, Lamp Dia. 2.75 In., Max. Overall Length 4.42 In.Lamp Designation LED9A19/830, Yes, Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.