Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED2CAM-ES/F
Zoro #
G3622586
UPC #
043168629881
Country of Origin
Unknown
Dimensions
Max Overall Bulb Length
4-1/2"
Max. Overall Bulb Length
4-1/2"
Overall Length
4.5 in
Bulb Dia.
1.37 in
Details
Bulb Color Temp.
3000K
Bulb Shape
CA10
Voltage
120
Watts
1.8
Lumens
75
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
Bulb Finish
Frosted
Item
LED Lamp
Bulb Designation
LED2CAM-ES/F
Average Bulb Life
15,000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Wattage Equivalency
3800W HAL
Trade Number
LED2CAM-ES/F
Color Temperature
3000 K
Special Features
White Body
Description
LED Lamp, Non-Dimmable, Lamp Type Candle, Lamp Shape CA10, Base Type Medium Screw (E26), 1.8 Watts, Voltage 120, Indoor, Initial Lumens 75, Color Temp. 3000K, CRI 80, Average Life 15,000 hr., Light Color Warm, Max. Overall Length 4.5 In., Lamp Dia. 1.37 In., Lamp Designation LED2CAM-ES/F, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.