Zoro Homepage

LED Roadway Light, 106W, 8300 lm

  • Mfr # ERL1008B340AGRAY

  • Zoro # G8398941


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
71
Width
15 1/4 in
Height
5 1/4 in
Lumens
8,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERL1008B340AGRAY
Zoro #
G8398941
UPC #
094715669652
Country of Origin
United States

Dimensions

Width
15 1/4 in
Height
5 1/4 in
Fixture Length
32 1/4 in
Fixture Width
15 1/4 in
Fixture Height
5 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
32 1/4 in
Overall Height
5 1/4 in
Overall Width
15 1/4 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Watts
71
Lumens
8,000 lm
Fixture Housing Color
Gray
CRI
70
Lighting Certification
Unrated
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Housing Material
Aluminum
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Fixture Rated Life
50,000 hr
Fixture Housing Material
Die-Cast Aluminum
Color Temperature
4000K
Fixture Voltage
120 to 277
Mounting
Pole Mounted
Max. Fixture Wattage
71.0
Lumens Per Watt
112.7
LED Replacement For
250W HPS/MH
Color Temp.
4000K
Light Distribution Shape
Type II Wide
Lighting Technology
LED
Solar Powered
No
Fixture Lens Material
Acrylic
Description/Special Features
78 Lumens Per Watt, 8300 Lumens
Color Rendering Index
70
Warranty
5 Years
Standards
IP 65 rated,ANSI C136.25-2009, RoHS compliant, UL/cUL listed, Wet Locations
Housing Finish
Gray
Mounting Locations Supported
Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Mounting - Area and Roadway Fixture
Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Lens Type
Acrylic
Lamp Watts
106 W
Bulb Technology
LED
Light Distribution - Roadway and Area Fixtures
Type II Wide
Lumens per Watt
112.7 lm/W
Max. Operating Temp.
50 Degrees C
Rated Life
50,000 hr
Min. Operating Temp.
-40 Degrees C
Housing Color
Gray
Metal Halide Wattage Equivalency
250 W
Lumen Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
250 W
Light Output
8,000 lm
Color Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees C
Light Distribution Type - IESNA
Type II
Operating Temperature - Maximum
50 Degrees C

Description

Street & Parking Lot Lights, Lumens 8,000 lm, Light Distribution Shape Type II Wide, LED Replacement For 250W HPS/MH, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 5 1/4 in, Width 15 1/4 in, Lamp Watts 106 W, Rated Life 50,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 112.7 lm/W, Max. Operating Temp. 50 Degrees C, Min. Operating Temp. -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.