Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Rope Light, Plug In, 7 Colors, 20-Ft Pair

  • Mfr # 93129123

  • Zoro # G316273386


product price: $118.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129123
Zoro #
G316273386
UPC #
43168526135
Country of Origin
United States

Description

GE ROP240PI0150-8RWWTLMC2P 2 Pack. This is a 16 watt rope light, clear, with a plug-in base. The color temperature is 2700K with lumens: 150. It has a CRI: 80 and an MOL: 20ft. It is non-dimmable with a 25000 hour rated life. It is CEC exempt. Use controller to cycle through light & color presets. 7 color options. 4 light modes. Easy to install, flexible shaping forms to any surface. Link up to 5 rope lights. Durable, non-yellowing material. Mounting hardware included. Outdoor rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.