LinearLEDBulb, MedBi-Pin(G13), T8, 15W, 1PK

  • Mfr # LED15ET8/G/4/835/CVG

  • Zoro # G601209700


product price:  $18.25
/ea
Sold in multiples of 20 for $365.00

Key Features

Voltage
120 to 277V AC
Watts
15 W
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED15ET8/G/4/835/CVG
Zoro #
G601209700
UPC #
662049500561
Country of Origin
China

Dimensions

Length
48 in
Nominal Length
4 ft
Bulb Manufacturers Warranty Length
7 yr
Overall Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Color Temperature
3500K
Dimmable
Yes
Lumens
2,100 lm
Rated Life
70,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Bulb Primary Application
General Purpose
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Plug and Play
Shatter-Resistant
Yes
Lighting Certification
DesignLights Consortium (DLC)
Light Color
White
For Enclosed Fixtures
Yes
Bulb Start Type
Instant
Color Rendering Index
80
Bulb Designation
LED15ET8/G/4/835CVG
Standards
cULus Classified, DLC, NSF Rated
Wattage Equivalency
32 W LFL
Bulb Finish
Plastic Coated
Bulb UL Type
Type A
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Method
No Dimming
Dimming Type
No Dimming
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
28 W, 32 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.