LinearLEDBulb, MedBi-Pin(G13), T8, 15W, 1PK

  • Mfr # LED15ET8/G/4/840/CVG

  • Zoro # G201209681


product price:  $19.69
/ea
Sold in multiples of 20 for $393.80

Key Features

Voltage
120 to 277V AC
Watts
15 W
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED15ET8/G/4/840/CVG
Zoro #
G201209681
UPC #
662049500578
Country of Origin
China

Dimensions

Nominal Length
4 ft
Bulb Manufacturers Warranty Length
7 yr
Length
48 in
Overall Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Color Temperature
4000K
Dimmable
Yes
Lumens
2,100 lm
Rated Life
70,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
General Purpose
Wattage Equivalency
32 W LFL
Standards
cULus Classified, DLC, NSF Rated
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Bulb Power Source
Plug and Play
Bulb Start Type
Instant
Lighting Certification
DesignLights Consortium (DLC)
Light Color
White
Shatter-Resistant
Yes
Bulb Designation
LED15ET8/G/4/840CVG
Color Rendering Index
80
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
28 W, 32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.