Shop GE LAMPS

LinearLEDBulb, MedBi-Pin(G13), T8, 8.5W, 1PK

  • Mfr # LED8ET8/G/2/835/CVG

  • Zoro # G201209742


product price:  $18.89
/ea
Sold in multiples of 20 for $377.80

Key Features

Voltage
120 to 277V AC
Watts
9.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED8ET8/G/2/835/CVG
Zoro #
G201209742
UPC #
662049500448
Country of Origin
China

Dimensions

Length
24 in
Bulb Manufacturers Warranty Length
7 yr
Nominal Length
2 ft
Overall Length
24 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
9.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Color Temperature
3500K
Dimmable
Yes
Lumens
1,300 lm
Rated Life
70,000 hr
Light Technology
LED
Wattage Equivalency
15 W LFL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Plug and Play
Standards
cULus Classified, DLC, NSF Rated
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Shatter-Resistant
Yes
Light Color
White
Bulb Designation
LED8ET8/G/2/835CVG
Bulb Start Type
Instant
Color Rendering Index
80
Lighting Certification
DesignLights Consortium (DLC)
For Enclosed Fixtures
Yes
Bulb Primary Application
General Purpose
Bulb UL Type
Type A
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Type
No Dimming
Dimming Method
No Dimming
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
17 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 17 W, Lumens 1,300 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 9.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.