Shop GE LAMPS

LinearLEDBulb, MedBi-Pin(G13), T8, 11W, 1PK

  • Mfr # LED11ET8/G/3/840/CVG

  • Zoro # G301209628


product price:  $16.99
/ea
Sold in multiples of 20 for $339.80

Key Features

Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED11ET8/G/3/840/CVG
Zoro #
G301209628
UPC #
662049500493
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Length
36 in
Nominal Length
3 ft
Overall Length
36 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Color Temperature
4000K
Dimmable
Yes
Lumens
1,450 lm
Rated Life
70,000 hr
Light Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
cULus Classified, DLC, NSF Rated
Wattage Equivalency
18 W LFL
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Bulb Start Type
Instant
For Enclosed Fixtures
Yes
Bulb Power Source
Plug and Play
Color Rendering Index
80
Bulb Designation
LED11ET8/G/3/840CVG
Lighting Certification
DesignLights Consortium (DLC)
Bulb Primary Application
General Purpose
Shatter-Resistant
Yes
Light Color
White
Bulb UL Type
Type A
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Method
No Dimming
Dimming Type
No Dimming
Lumen Selectable
No
Incandescent Wattage Equivalency
25 W
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
113 Degrees F
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, Lumens 1,450 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.