LinearLEDBulb, MedBi-Pin(G13), T8, 10W, 1PK

  • Mfr # LED10ET8/G/4/835/CVG

  • Zoro # G401209696


product price:  $13.79
/ea
Sold in multiples of 20 for $275.80

Key Features

Voltage
120 to 277V AC
Watts
10 W
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED10ET8/G/4/835/CVG
Zoro #
G401209696
UPC #
662049500523
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Length
48 in
Nominal Length
4 ft
Overall Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
10 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Color Temperature
3500K
Dimmable
Yes
Lumens
1,600 lm
Rated Life
70,000 hr
Light Technology
LED
Bulb Power Source
Plug and Play
Bulb Primary Application
General Purpose
Shatter-Resistant
Yes
For Enclosed Fixtures
Yes
Wattage Equivalency
25 W LFL
Standards
cULus Classified, DLC, NSF Rated
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Color Rendering Index
80
Lighting Certification
DesignLights Consortium (DLC)
Light Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Start Type
Instant
Bulb Designation
LED10ET8/G/4/835CVG
Bulb UL Type
Type A
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Method
No Dimming
Dimming Type
No Dimming
Lumen Selectable
No
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
25 W, 28 W
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.