LinearLEDBulb, MedBi-Pin(G13), T8, 18W, 1PK
Mfr # LED18ET8/G/4/835/CVG
Zoro # G101209651
product price: $15.79
/eaSold in multiples of 20 for $315.80
Key Features
Voltage
120 to 277V AC
Watts
18 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED18ET8/G/4/835/CVG
Zoro #
G101209651
UPC #
662049500608
Country of Origin
China
Dimensions
Nominal Length
4 ft
Bulb Manufacturers Warranty Length
7 yr
Length
48 in
Overall Length
48 in
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 2,400 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.