LinearLEDBulb, MinBi-Pin(G5), T5, 25.5W, 1PK

  • Mfr # LED26ET5/G/4/865

  • Zoro # G3918682


product price:  $18.49
/ea
Sold in multiples of 20 for $369.80

Key Features

Voltage
Ballast Dependent
Watts
25.5 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED26ET5/G/4/865
Zoro #
G3918682
UPC #
043168194884
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
46 in
Bulb Dia.
3/4 in
Length
46 in

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
25.5 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
6500K
Dimmable
No
Lumens
3,800 lm
Rated Life
50,000 hr
Light Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Type
Tube
Bulb Primary Application
General Purpose
Rough Service
No
Bulb Power Source
Requires Separate Ballast
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED26ET5/G/4/865
Standards
cULus Classified
Bulb Beam Angle
280 Degrees
Light Distribution
General
Three-Way
No
Wattage Equivalency
54 W LFL
High Output
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
No
Color Rendering Index
80
Bulb Finish
Frosted
Light Appearance
(5000K & Above) Daylight
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Bulb Start Type
Instant
Lighting Certification
DesignLights Consortium (DLC)
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Lumen Selectable
No
Incandescent Wattage Equivalency
54 W

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 6500K, Incandescent Wattage Equivalency 54 W, Lumens 3,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 25.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 46 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.