This item is Discontinued.

No Product Image Available

LED, 18 W, T8, Medium Bi-Pin (G13) (Discontinued)

  • Mfr # LED21T8/G4/840US
  • Zoro # G9700291
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED21T8/G4/840US
Zoro #
G9700291
UPC #
043168914970
Country of Origin
United States

Dimensions

Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
4000K
Bulb Housing
Glass
Bulb Shape
T8
Dimmable
Yes
Light Distribution
Spot
Voltage
120 to 277V AC
Watts
18 W
Light Technology
LED
Lumens
2,600 lm
Color Tuning
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
High Output
No
Bulb Beam Angle
360 Degrees
Rough Service
No
Standards
DLC, UL Listed
Wattage Equivalency
28W/32W T8
Bulb Power Source
Requires Separate Driver
Item
Linear LED Bulb
Lighting Technology
LED
Bulb Designation
T8
Color Rendering Index
80
Bulb Finish
Frosted
Three-Way
No
For Enclosed Fixtures
Yes
Bulb Primary Application
General Purpose
Energy Star Compliant
No
Average Bulb Life
70,000 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Indoor/Outdoor Usage
Indoor Only
Lighting Certification
DesignLights Consortium (DLC)
Light Color
White
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Color Selectable
No
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Incandescent Wattage Equivalency 32 W, Lumens 2,600 lm, Watts 18 W, Color Selectable No, Light Technology LED, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Requires Separate Driver, Light Distribution Spot, Dimming Type 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.