Shop GE LAMPS

U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13)

  • Mfr # LED13BDT8/U6/840

  • Zoro # G701701401


product price:  $27.89
/ea
Sold in multiples of 12 for $334.68

Key Features

Light Technology
LED
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Finish
Frosted
Wattage Equivalency
28/32W LFL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED13BDT8/U6/840
Zoro #
G701701401
UPC #
662049500288
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
22 1/2 in
Bulb Bend Radius
6 in

Details

Light Technology
LED
Item
U-Shaped LED Bulb
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Finish
Frosted
Wattage Equivalency
28/32W LFL
Color Temperature
4000K
Lumens
1,850 lm
Voltage
120 to 277V AC
Watts
13 W
Rated Life
50,000 hr
Dimmable
No
Light Color
White
Light Distribution
Omnidirectional
Trade Number
LED13BDT8/U6/840
For Use With
U-Bend Fluorescent Fixtures
High Output
No
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Includes
No Accessories Included
Bulb Designation
LED13BDT8/U6/840
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Power Source
Direct Wired
Bulb Housing
Glass
For Enclosed Fixtures
Yes
Rough Service
No
Bulb Start Type
Instant
Standards
cULus
Color Rendering Index
80
Color Tuning
No
CA Title 20 Compliant
No
Bulb Minimum Starting Temperature
-4 Degrees F
Energy Star Compliant
No
Lumen Selectable
No
Dimming Type
No Dimming
Incandescent Wattage Equivalency
28 W, 32 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Bulb UL Type
Type B
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location

Description

U-Shaped LED Bulb, Trade Number LED13BDT8/U6/840, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 1,850 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 4000K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type B, Voltage 120 to 277V AC, Rough Service No, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.