LED U-Tube, T8, 13W, 120V, 4000K

  • Mfr # LED13ET8/U6/840

  • Zoro # G4105020


product price:  $20.55
/ea
Sold in multiples of 12 for $246.60

Key Features

Voltage
Ballast Dependent
Watts
13 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED13ET8/U6/840
Zoro #
G4105020
UPC #
043168431293
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Bulb Bend Radius
6 in
Length
22-1/2 in

Details

Item
U-Shaped LED Bulb
Voltage
Ballast Dependent
Watts
13 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
No
Lumens
1,900 lm
Rated Life
50,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Bulb Designation
LED13ET8/U6/840
Bulb Power Source
Requires Separate Ballast
Wattage Equivalency
32W LFL
Bulb Finish
Frosted
Standards
cULus
Color Rendering Index
80
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Light Distribution
Omnidirectional
For Enclosed Fixtures
Yes
Type
Tube
Energy Star Compliant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Type
Linear
High Output
No
Light Appearance
4000 to 4999K, Cool White
Bulb Primary Application
General Purpose
Bulb Beam Angle
270 Degrees
Rough Service
No
Bulb Minimum Starting Temperature
-4 Degrees F
For Use With
Ceiling Fixtures
Trade Number
LED13ET8G/U6/840
Includes
No Accessories Included
Shatter-Resistant
Yes
Light Color
White
Bulb Start Type
Instant
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Incandescent Wattage Equivalency
32 W
Dimming Type
No Dimming
Bulb UL Type
Type A
Color Selectable
No

Description

U-Shaped LED Bulb, Trade Number LED13ET8/U6/840, Bulb Housing Plastic, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,900 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 4000K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type A, Voltage Ballast Dependent, Rough Service No, Standards cULus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.