Zoro Homepage

Light Bulb, 60 W Equivalent, Daylight, 5000 K Color Temp, 4PK

  • Mfr # 93131943

  • Zoro # G516241178


product price: $17.29
/pk 4, $4.32/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93131943
Zoro #
G516241178
UPC #
43168567886
Country of Origin
United States

Description

GE LED8NA19M/DLPW3-4. 4 Pack. This is an 8.5 watt, plastic A19 with a medium base. It is equivalent to a 60 watt incandescent. The bulb provides 620 lumens and has a color temperature: 5000 Kelvins. With a CRI: 80, and an MOL: 4.43in. The bulb is non-dimmable, with a rated life of 3300 hours. Item Notes: Damp Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.