Zoro Homepage

LinearLEDBulb, MinBi-Pin(G5), T5, 13W, 1PK

  • Mfr # LED13ET5G4/830HE

  • Zoro # G7683092


product price: $17.45
/ea
Sold in multiples of 20 for $349.00

Key Features

Voltage
Ballast Dependent
Watts
13 W
Bulb Shape
T5
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13ET5G4/830HE
Zoro #
G7683092
UPC #
043168343510
Country of Origin
China

Dimensions

Length
46 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
46 in
Nominal Length
4 ft
Bulb Dia.
5/8 in

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 28 W, Lumens 1,900 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 46 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.