Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 14 W

  • Mfr # LED14ET8/G4/840CT

  • Zoro # G7683153


product price:  $11.15
/ea
Sold in multiples of 20 for $223.00

Key Features

Voltage
Ballast Dependent
Watts
14 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED14ET8/G4/840CT
Zoro #
G7683153
UPC #
043168506175
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
48 in
Bulb Dia.
1 in
Overall Length
48 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
14 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Color Temperature
4000K
Dimmable
No
Lumens
2,000 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
80
Rough Service
Yes
Bulb Power Source
Plug and Play
For Enclosed Fixtures
Yes
Wattage Equivalency
25 W/28 W/32 W LFL
Bulb Beam Angle
270 Degrees
Bulb Finish
Frosted
Three-Way
No
Light Distribution
Omnidirectional
Bulb Primary Application
General Purpose
Light Color
White
Energy Star Compliant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
LED/14/E/T8/G/4/840CT
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Light Appearance
(3500 to 4000K) Neutral
Standards
DLC, NSF Rated, UL Listed
High Output
No
Shatter-Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
28 W, 32 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards DLC, NSF Rated, UL Listed, Rough Service Yes, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.