Zoro Homepage

Load Center, TLM, 8 Spaces, 125A, Main Lug

  • Mfr # TLMQ812RCU2

  • Zoro # G409209650


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
8
Amps
125A
Series
TLM
Enclosure NEMA Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLMQ812RCU2
Zoro #
G409209650
UPC #
7.83165E+11
Country of Origin
United States

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
8
Amps
125A
Series
TLM
Enclosure NEMA Rating
NEMA 3R
Bus Material
Copper

Description

The load center includes a sturdy tin-plated copper buss bar and a galvanized box for increased durability and reliability. The one-piece interior removes and re-installs easily. Outdoor NEMA 3R enclosure. This load center is UL listed and ANSI certified.


  • • Rust-resistant galvanized box for outdoor use
  • • Highly conductive copper buss bar
  • • 8 space, 16 circuit
  • • Factory-installed main lug, full-length neutral bars, top or bottom feed and self-adjusting, dead-front cover
  • • 100 percent rated split neutral on each side
  • • Single phase, 3 wire, 120/240 volt and 22K AIC rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.