Zoro Homepage
This item is Discontinued.
Current Miniature Incand. Bulb, 311, 36W, S11, 28V 311

Miniature Incand. Bulb, 311, 36W, S11, 28V (Discontinued)

  • Mfr # 311
  • Zoro # G3079352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311
Zoro #
G3079352
UPC #
043168816472
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2-3/8"
Max Overall Bulb Length
2-3/8"
Light Bulb Dia.
1-3/4"
Overall Length
2 3/8 in
Bulb Dia.
1 3/4 in

Description

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Shape S11, Lumens 628, Light Technology Incandescent, Trade Number 311, Voltage 28V AC, Watts 36W, Rated Life 300 hr, Dimmable No, Overall Length 2 3/8 in, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.