Zoro Homepage
This item is Discontinued.
Current Miniature Lamp, 3156, 27W, S8, 13V, PK2 3156LL/BP2

Miniature Lamp, 3156, 27W, S8, 13V, PK2 (Discontinued)

  • Mfr # 3156LL/BP2
  • Zoro # G3434584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3156LL/BP2
Zoro #
G3434584
UPC #
043168275651
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
2-3/32"
Max Overall Bulb Length
2-3/32"
Light Bulb Dia.
1"
Bulb Dia.
1 in

Details

Bulb Shape
S8
Bulb Base Type
Plastic Wedge Single Filament (W2.5x16q)
Watts
27
Average Bulb Life
2000 hr.
Bulb Type
Miniature
Standards
Meets 2012 Lighting Legislation Energy
Item
Miniature Incandescent Bulb
Trade Number
3156
Lighting Technology
Incandescent
Bulb Primary Application
Automotive
Lumens
302
Voltage
13

Description

Miniature Incandescent Bulb, S8 Bulb Shape, Plastic Wedge Single Filament (W2.5x16q) Bulb Base Type, 302, Watts 27, 13, Trade Number 3156, Bulb Primary Application Automotive, Bulb Type Miniature, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.