Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
923/BP2
Zoro #
G1369383
UPC #
043168401807
Country of Origin
Hungary
Dimensions
Max. Overall Bulb Length
1-1/2"
Light Bulb Dia.
5/8"
Max Overall Bulb Length
1-1/2"
Bulb Dia.
0.625 in
Details
Bulb Shape
T5
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Watts
12.0
Average Bulb Life
500 hr.
Standards
Meets 2012 Lighting Legislation Energy
Lighting Technology
Incandescent
Lumens
157
Trade Number
923
Bulb Type
Miniature
Bulb Amps
910mA
Item
Miniature Incandescent Bulb
Bulb Primary Application
Bugs
Voltage
13
Color Tuning
No
Description
Miniature Incandescent Bulb, T5 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, 157, Watts 12.0, 13, Trade Number 923, Bulb Primary Application Bugs, Bulb Type Miniature, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.