Zoro Homepage
This item is Discontinued.
Current Miniature Lamp, H11-55LL, 55W, T3 1/2, 12V H11-55/LL BP

Miniature Lamp, H11-55LL, 55W, T3 1/2, 12V (Discontinued)

  • Mfr # H11-55/LL BP
  • Zoro # G1623343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11-55/LL BP
Zoro #
G1623343
UPC #
043168892551
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
2-5/8"
Max Overall Bulb Length
2-5/8"

Details

Bulb Shape
T3-1/2
Bulb Base Type
PGJ19-2
Watts
55
Standards
Meets 2012 Lighting Legislation Energy
Trade Number
H11-55LL
Bulb Primary Application
Automotive
Average Bulb Life
1400 hr.
Voltage
12
Lighting Technology
Incandescent
Lumens
107
Item
Miniature Incandescent Bulb
Bulb Type
Miniature

Description

Miniature Incandescent Bulb, T3-1/2 Bulb Shape, PGJ19-2 Bulb Base Type, 107, Watts 55, 12, Trade Number H11-55LL, Bulb Primary Application Automotive, Bulb Type Miniature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.