This item is Discontinued.

Current U-Bend LED Bulb, T8, 36" L, G13,5000K LED13BT8/U6/850

U-Bend LED Bulb, T8, 36" L, G13,5000K (Discontinued)

  • Mfr # LED13BT8/U6/850
  • Zoro # G7683031
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED13BT8/U6/850
Zoro #
G7683031
UPC #
043168344845
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
36"
Light Bulb Dia.
1"
Bulb Dia.
1 in
Overall Length
36 in
Bulb Bend Radius
6 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
5000K
Bulb Housing
Glass
Bulb Shape
T8
Dimmable
Yes
Light Distribution
Omnidirectional
Voltage
120 to 277V AC
Watts
13 W
Light Technology
LED
Lumens
1,900 lm
Color Tuning
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Finish
Frosted
Standards
DLC, UL
For Enclosed Fixtures
Yes
Color Temperature
5000K
Includes
No Accessories Included
Three-Way
No
Bulb Beam Angle
270 Degrees
Lighting Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Shatter-Resistant
No
High Output
No
Trade Number
LED/13/B/T8U6/850
Rough Service
No
Average Bulb Life
50,000 hr.
Color Rendering Index
80
Bulb Primary Application
General Purpose
Item
U-Shaped LED Bulb
Bulb Designation
LED/13/B/T8U6/850
Wattage Equivalency
32W LFL
Indoor/Outdoor Usage
Indoor/Outdoor
Energy Star Compliant
No
Light Color
White
Bulb Power Source
Direct Wired
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
For Use With
Ceiling Fixtures
Rated Life
50,000 hr
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Bulb UL Type
UL Type B
Incandescent Wattage Equivalency
32 W

Description

U-Shaped LED Bulb, Trade Number LED/13/B/T8U6/850, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,900 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 5000K, Color Rendering Index 80, Color Selectable No, Dimmable Yes, Light Technology LED, Overall Length 36 in, Bulb UL Type UL Type B, Voltage 120 to 277V AC, Rough Service No, Standards DLC, UL, Bulb Manufacturers Warranty Length 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.