Zoro Homepage
This item is Discontinued.
Current Quartz Metal Halide Lamp, ED28,250W MVR250/U/40

Quartz Metal Halide Lamp, ED28,250W (Discontinued)

  • Mfr # MVR250/U/40
  • Zoro # G1422723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVR250/U/40
Zoro #
G1422723
UPC #
043168445429
Country of Origin
United States

Dimensions

Max Overall Bulb Length
8-1/4"
Max. Overall Bulb Length
8-1/4"
Overall Length
8 1/4 in
Bulb Dia.
3 1/2 in

Details

Bulb Designation
MVR250/U/40
ANSI Code
M58
Watts
250
Average Bulb Life
10,000 hr.
Bulb Shape
ED28
Standards
Meets 2012 Lighting Legislation Energy
Bulb Color Temp.
4200K
Shatter-Resistant
No
Item
HID Lamp
Bulb Finish
Clear
Color Temperature
4200 K
Voltage
133

Description

HID Lamp, Bulb Dia. 3 1/2 in, Bulb Shape ED28, Color Temperature 4200 K, Overall Length 8 1/4 in, Shatter-Resistant No, Voltage 133, Watts 250, Bulb Finish Clear, ANSI Code M58, Standards Meets 2012 Lighting Legislation Energy

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.