Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MQI2000T940
Zoro #
G2116615
UPC #
043168122757
Country of Origin
Unknown
Dimensions
Max. Overall Bulb Length
10"
Max Overall Bulb Length
10"
Overall Length
10 in
Details
For Enclosed Fixtures
Yes
Average Bulb Life
3000 hr.
Watts
2000
Color Rendering Index
65.0
Bulb Technology
Metal Halide
Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy
Bulb Color Temp.
4000K
Bulb Base Type
#10 Spade
Bulb Shape
T9
Lighting Technology
Metal Halide
ANSI Code
M134
Bulb Type
High Output
Light Appearance
4000 to 4999K, Cool White
Item
HID Lamp
Bulb Operating Position
Horizontal +/-15 Degrees
Bulb Designation
MQI/2000/T9/40
Lumens
17,000
Bulb Finish
Clear
Color Temperature
4000 K
Color Tuning
No
Description
HID Lamp, Bulb Base Type #10 Spade, Bulb Shape T9, Color Rendering Index 65.0, Color Temperature 4000 K, Lumens 17,000, Overall Length 10 in, Shatter-Resistant No, Watts 2000, Bulb Finish Clear, ANSI Code M134, For Enclosed Fixtures Yes, Bulb Operating Position Horizontal +/-15 Degrees , Standards Meets 2012 Lighting Legislation Energy
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.