Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rs Series, 827, Gu-24, 10W, 6In

  • Mfr # LED10RS4/827E26P

  • Zoro # G4563749


product price: $13.19
/ea

Key Features

Height
5 in
Width
7 in
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
UL and cUL Listed, Suitable for Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10RS4/827E26P
Zoro #
G4563749
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Width
7 in
Length
7 in
Nominal Size
4 in

Details

Green Certification or Other Recognition
ENERGY STAR(R) Certified
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Compact LED Bulb
Standards
UL and cUL Listed, Suitable for Damp Locations
Warranty
5 yr
Voltage
120
Dimmable / Non-Dimmable
Dimmable
Lighting Certification
Unrated
Lumens per Watt
70.0 lm/W
Socket Type
E26
Lumens Per Watt
70.0
Color Temp.
2700K
Watts
10 W
Color Temperature
2,700 K
Kit Contents
Pigtail Base Attachment
Dimmable
Yes
Lumens
700
Rated Life
35,000 hr
CRI
80
LED Replacement For
65W HAL
Light Technology
LED
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Wattage Equivalency
3800W HAL
Bulb Base Type
2-Pin (GU24)

Description

LED,10 W,2-Pin (GU24)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.