This item is Discontinued.

Current S6, Double Contact Bayonet (BA15d) 6S6DC-130V

This item is Discontinued.

Current

S6, Double Contact Bayonet (BA15d) (Discontinued)

Mfr # 6S6DC-130V
Zoro # G2284746
UPC # 043168115940
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6S6DC-130V
Zoro #
G2284746
UPC #
043168115940
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-7/8"
Light Bulb Dia.
3/4"
Max. Overall Bulb Length
1-7/8"
Bulb Dia.
3/4 in
Overall Length
1 7/8 in

Details

Item
Incandescent Bulb
Voltage
130V AC
Watts
6W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
S6
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Lumens
45
Bulb Color Temp.
2700K
Rated Life
1,500 hr
Light Technology
Incandescent
Bulb Finish
Clear
Average Bulb Life
1500 hr.
Bulb Designation
6S6/DC
Rough Service
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
No
Bulb Primary Application
Appliances
Bulb Type
Miniature
Three-Way
No
Bulb Technology
Incandescent
Trade Number
6S6DC
Overall Bulb Shape
S
Overall Bulb Base Type
Double Contact Bayonet
Wattage Equivalency
6W INC
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape S6, Bulb Finish Clear, Color Temperature 2700K, Lumens 45, Light Technology Incandescent, Shatter-Resistant No, Trade Number 6S6DC, Voltage 130V AC, Watts 6W, Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Rough Service No, Overall Length 1 7/8 in, Standards Meets 2012 Lighting Legislation Energy Standards

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.