Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUS-10-180
Zoro #
G7570044
UPC #
043168632775
Country of Origin
United States
Dimensions
Suggested Mounting Height - Motion Sensor
2 ft
Details
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Ceiling
Operating Voltage - Motion Sensing and Dimming
10 to 30V DC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Self-Adjusting
Time Delay - Motion Sensor
Up to 30 min
Sensor Type
Passive Infrared
Description/Special Features
High-Mount Extreme
Voltage
10 to 30VDC From GE Switch Pack or GE System
Item
Temperature Passive Infrared Ceiling Occupancy Sensor with Photocell
Coverage Angle - Motion Sensor
360 Degrees
Operating Temp. Range
-40 Degrees to 125 Degrees F
Standards
Title 24 Compliant, UL 224A Listed, NEMA WD-7
Color
White
Description
Temperature Passive Infrared Ceiling Occupancy Sensor with Photocell, Sensing Technology Passive Infrared, Color White, Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.