
15 Ton Motorized Cable Reel Roller
Mfr # 615
Zoro # G704179603
product price: $26,039.99
/ea
Item requires special delivery charges. A $865.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615
Zoro #
G704179603
UPC #
811993022586
Country of Origin
United States
Description
• Heavy duty all welded construction
• Handles up to 15 ton cable reels
• 15 Ton x 8' Wide x 12' Diameter maximum cable reel capacity
• Dimensions 122" Width x 60-3/4" Length x 19" Height
• One roller adjusts for various reel sizes
• Speed control adjustment
• Foot control for remote operation
• Heavy duty 10 amp. motor for long service life
• Convenient fork pockets on sides
• Handles up to 15 ton cable reels
• 15 Ton x 8' Wide x 12' Diameter maximum cable reel capacity
• Dimensions 122" Width x 60-3/4" Length x 19" Height
• One roller adjusts for various reel sizes
• Speed control adjustment
• Foot control for remote operation
• Heavy duty 10 amp. motor for long service life
• Convenient fork pockets on sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.