
Bundler Conduit / Pipe Cart with Casters
Mfr # 507
Zoro # G604179567
product price: $1,031.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507
Zoro #
G604179567
UPC #
811993023057
Country of Origin
United States
Description
• Designed for easy movement of
large bundles of conduit on the
job site
Capacity — 1,000 lbs
Dimensions — 58 1/2" length × 34" width × 42 1/4" height
• Welded construction for years
of job site use
• Provided with large 6" casters;
2 swivel and 2 fixed
large bundles of conduit on the
job site
Capacity — 1,000 lbs
Dimensions — 58 1/2" length × 34" width × 42 1/4" height
• Welded construction for years
of job site use
• Provided with large 6" casters;
2 swivel and 2 fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.