Zoro Homepage

Cable Reel Dolly

  • Mfr # 504

  • Zoro # G404179583


product price: $1,179.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504
Zoro #
G404179583
UPC #
811993022999
Country of Origin
United States

Description

• Designed to easily move
and dispense reels of wire
around the job site
Capacity — Maximum 300 lbs
Holds reel of cable up to 20" wide and 40" in diameter
• Heavy duty design for
years of service
• Folding handles to save space
• 8" Diameter molded-on
rubber wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.