
Conduit Fitting Plug, PVC, PVC Coated, Red
Mfr # 46-5
Zoro # G604073797
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Plug
Material
PVC
Finish
PVC Coated
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-5
Zoro #
G604073797
UPC #
811993020704
Country of Origin
United Kingdom
Details
Item
Conduit Fitting
Conduit Fitting Type
Plug
Material
PVC
Finish
PVC Coated
Color
Red
Description
• Plugs reduce heating time by
trapping hot air inside PVC conduit
• Plugs help prevent conduit
from collapsing while making
the bend
Sold Individually
trapping hot air inside PVC conduit
• Plugs help prevent conduit
from collapsing while making
the bend
Sold Individually
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.