Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Rack with Mesh Base, Adjustable Arms & Casters

  • Mfr # 505MAA

  • Zoro # G704179566


product price: $1,709.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505MAA
Zoro #
G704179566
UPC #
811993026430
Country of Origin
United States

Description

• Mesh base for added storage
• Arms adjust quickly to hold bent
conduit
• Arms fold down to save space and
allow for stacking of the carts
• Arms adjust with pull pins (no
loose parts)
Capacity — 1,000 lbs
Dimensions — 58 1/2" length × 34" width × 61" height
• Large 6" casters for easy mobility
• Fits through 36" doorway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.