Zoro Homepage

Cross Cable Tray Roller - 4" Opening

  • Mfr # 9544CR

  • Zoro # G604179604


product price: $569.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9544CR
Zoro #
G604179604
UPC #
811993027147
Country of Origin
United States

Description

• Designed for multi-directional pulling
• Easily and securely attaches to most styles
of cable tray
• 4" opening
• Provides low friction wire pulling to ease the
load on cable puller
• Securely attaches to cable tray for safe
operation
• No loose parts
• Capacity - 200 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.