Zoro Homepage
This item is Discontinued.
Current Tools Mantis 8000Lb Mobile Cable Pulling Package 8890A

Mantis 8000Lb Mobile Cable Pulling Package (Discontinued)

  • Mfr # 8890A
  • Zoro # G204178632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8890A
Zoro #
G204178632
UPC #
811993021961
Country of Origin
United States

Description

• Excellent Mobility and Easy set-up
• Transport without complete disassembly
• Pulls up to 20’ extra cable
• Snap-in couplings for quick and easy set-up
• Fits through 32" doorway
• Flat-free urethane wheels
• Heavy duty unitized construction
• 8,000 lb. pulling capacity
• Built in force gauge
• No tools required for set-up
• Right angle roller for operator safety
• Circuit breaker to protect puller motor
• Tapered capstan for rope alignment
and to help avoid rope overlap
• Reliable jobsite-proven drive train

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.